SRNTC-400
Appleton Couplers, Threadless Set-Screw Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRNTC-400

Appleton Couplers, Threadless Set-Screw Series

SRNTC-400

Appleton Couplers, Threadless Set-Screw Series
Hardware
MFG Item Number
SRNTC-400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Threadless Set-Screw Series
Item #
SRNTC-400
Hardware

Threadless Set-Screw Series Information

Appleton and O‑Z/Gedney threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set‑screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set‑screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Specifications

Specifications
Manufacturer Part Number SRNTC-400
Manufacturer Appleton
Product Series Threadless Set-Screw
Family Series Appleton Couplers, Threadless Set-Screw Series
Description Hardware
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw
Trade Size 4 "
Protection Rating Concrete Tight
Composition Malleable Iron
Insulated Throat Yes
Hazardous Location Yes
NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 5 lbs
Alternatives
1459
1459
Eaton's Crouse-Hinds series Fittings, CP Series