SRP-10
Sealmaster Bearings, SRP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRP-10

Sealmaster Bearings, SRP Series

SRP-10

Sealmaster Bearings, SRP Series
Bearing
MFG Item Number
SRP-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Bearings, SRP Series
Item #
SRP-10
Bearing

SRP Series Information

  • Stamped Steel Rubber Mounted Pillow Back Housing
  • Contact Optional Seal
  • Ball Rolling Elements
  • Setscrew Lock

Specifications

Specifications
Manufacturer Part Number SRP-10
Manufacturer Sealmaster
Product Series SRP
Family Series Sealmaster Bearings, SRP Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 0.625 "
Shaft Range 0.5-0.99
Material Stamped Steel
Insert Material Black Oxide, Cast Steel
Net Weight 0.875 lbs
Gross Weight 0.935 lbs