SRP1-CBAZL-010NW-N
Littelfuse Relays, SRP1-CB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRP1-CBAZL-010NW-N Littelfuse Relays, SRP1-CB Series, SSR Panel, 1x10A/240VAC ZC, AC in, IP00

MFG Item Number
SRP1-CBAZL-010NW-N

SRP1-CBAZL-010NW-N Littelfuse Relays, SRP1-CB Series, SSR Panel, 1x10A/240VAC ZC, AC in, IP00

MFG Item Number
SRP1-CBAZL-010NW-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, SRP1-CB Series
Item #
SRP1-CBAZL-010NW-N
SSR Panel, 1x10A/240VAC ZC, AC in, IP00

SRP1-CB Series Information

Specifications

Specifications
Manufacturer Part Number SRP1-CBAZL-010NW-N
Manufacturer Littelfuse
Product Series SRP1-CB
Family Series Littelfuse Relays, SRP1-CB Series
Description SSR Panel, 1x10A/240VAC ZC, AC in, IP00
Mounting Panel
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 24-240 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Termination Screw Terminal
Output Type AC
Switching Type Zero Cross
Net Weight 0.17 lbs
Gross Weight 0.17 lbs