Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Relays, SRP1-CR Series
SRP1-CRDZH-025TC-N
Littelfuse Relays, SRP1-CR Series
SSR Panel, 1x25A/600VAC ZC, DC in, IP20
MFG Item Number
SRP1-CRDZH-025TC-N
This item cannot be canceled or returned
Description
Item #
SRP1-CRDZH-025TC-N
SSR Panel, 1x25A/600VAC ZC, DC in, IP20
SRP1-CR Series Information
Specifications
Specifications
| Manufacturer Part Number |
SRP1-CRDZH-025TC-N |
| Manufacturer |
Littelfuse |
| Product Series |
SRP1-CR |
| Family Series |
Littelfuse Relays, SRP1-CR Series |
| Description |
SSR Panel, 1x25A/600VAC ZC, DC in, IP20 |
| Mounting |
Panel |
| Input Signal |
4-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
48-600 VAC |
| Nominal Output Voltage |
208 VAC, 277 VAC,347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating |
25 A |
| Termination |
Screw Terminal |
| Output Type |
AC |
| Switching Type |
Zero Cross |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
SRP1-CRDZH-025TC-N
Littelfuse Relays, SRP1-CR Series