SRPE-375F-0-C
Catamount, a T & B Brand Wire Harnesses, Catamount Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRPE-375F-0-C Catamount, a T & B Brand Wire Harnesses, Catamount Series, SPIRAL WRAP FWD-CUT UV BLK POLTHN

MFG Item Number
SRPE-375F-0-C

SRPE-375F-0-C Catamount, a T & B Brand Wire Harnesses, Catamount Series, SPIRAL WRAP FWD-CUT UV BLK POLTHN

MFG Item Number
SRPE-375F-0-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Catamount Series
Item #
SRPE-375F-0-C
SPIRAL WRAP FWD-CUT UV BLK POLTHN

Catamount Series Information

  • Ty‑Rap Exceeds UL 1565 Requirements for Smoke Developed and Heat Release
  • Non‑Magnetic Stainless Steel Locking Device Ensures Maximum Strength
  • Provides Exceptional Weather Resistance for Demanding Applications
  • Excellent for Bundling and Fastening Cables between Equipment
  • No‑Slip Tail Provides Easy Grip during Tensioning
Wire and cable bundling is an integral part of modern electrical and electronic installations. To finish your harnessing and bundling project as reliably, professionally looking and economically as possible, choose genuine Ty‑Rap cable ties. Using Ty‑Rap fastening systems for all fastening jobs, large and small, will speed and improve the reliability of harnessing and wire bundling while saving you money.


Specifications

Specifications
Manufacturer Part Number SRPE-375F-0-C
Manufacturer Catamount, a T & B Brand
Product Series Catamount
Family Series Catamount, a T & B Brand Wire Harnesses, Catamount Series
Description Forward Cut Spiral Wrap, Black Polyethylene for Temperatures up to 50 Degrees Celsius 122 F, Weather and Ultraviolet Resistant, Outside Diameter of 9.53mm 0.375 Inches, Pitch of 11.13mm 0.438 Inches, Nominal Wall Thickness of 1.32mm 0.052 Inches,
Color Black
Length 100 '
Material UV Resistant Polyethylene
Wall Thickness 0.05 "
Approvals UL
Net Weight 2.92 lbs
Gross Weight 2.92 lbs