Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SRPH1-A430 Autonics Relays, SRPH1 Series, SSR, Analog Input, Single phase,
MFG Item Number
SRPH1-A430
SRPH1-A430 Autonics Relays, SRPH1 Series, SSR, Analog Input, Single phase,
MFG Item Number
SRPH1-A430
This item cannot be canceled or returned
Description
SSR, Analog Input, Single phase,
Solid State Relay Single‑Phase Analog Input Type Integrated Heatsink Type Dielectric Strength: 4000 VAC Integrated heatsink type solid state relay useful in both industrial and commercial settings. DIN rail mount or panel mount for ease of installation. Reliable phase control and cycle control yields long‑lasting relay.
Specifications
Specifications
Manufacturer Part Number
SRPH1-A430
Manufacturer
Autonics
Product Series
SRPH1
Family Series
Autonics Relays, SRPH1 Series
Description
SSR, Analog Input, Single phase, Input 4-20mA, Load 200-480VAC, 30A
Mounting
DIN Rail, Panel
Status Indicator
Yes
Auxiliary Switch
No
Input Signal
4-20 mA
Output Voltage
200-480 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Current Rating
30 A
Termination
Screw Terminal
Switching Type
Analog
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
0.9038 lbs
Gross Weight
1.08 lbs
SRPH1-A430
Autonics Relays, SRPH1 Series