Obsolete
SRPM Series Information
| Manufacturer Part Number | SRPM0R1WBA1E |
|---|---|
| Manufacturer | Setra |
| Product Series | SRPM |
| Family Series | Setra HVAC Sensors, SRPM Series |
| Description | Room Pressure Monitor with +/-0.10in. W.C. sensor, +/- 0.5pct. FS, 24 VAC/4-20 mA or 0-5 and 0-10 VDC |
| Accuracy | 0.5 % |
| Pressure Range | 0-0.10 in WC |
| Output | 0-10 VDC, 0-5 VDC, 4-20 mA |
| Connection | Barbed Fitting |
| Sensor Style | Very Low Differential |
| Display | Yes |
| Voltage | 24 VAC |
| Electrical Connection | Terminal Block |
| Operating Temperature | 32-120 °F |
| Net Weight | 1.67 lbs |
| Gross Weight | 2.215 lbs |