SRPM0R1WBA2V
Setra HVAC Sensors, SRPM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRPM0R1WBA2V

Setra HVAC Sensors, SRPM Series

SRPM0R1WBA2V

Setra HVAC Sensors, SRPM Series
Room Pressure Monitor with
MFG Item Number
SRPM0R1WBA2V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, SRPM Series
Item #
SRPM0R1WBA2V
Room Pressure Monitor with

SRPM Series Information


Videos

Specifications

Specifications
Manufacturer Part Number SRPM0R1WBA2V
Manufacturer Setra
Product Series SRPM
Family Series Setra HVAC Sensors, SRPM Series
Description Room Pressure Monitor with +/-0.10in. W.C. sensor, +/- 0.25pct. FS, 24 VAC w/BACnet
Accuracy 0.25 %
Pressure Range 0-0.10 in WC
Output 24 VAC
Connection Barbed Fitting
Sensor Style Very Low Differential
Display Yes
Voltage 24 VAC
Electrical Connection Terminal Block
Operating Temperature 32-120 °F
Net Weight 1.5 lbs
Gross Weight 1.5 lbs