SRPM0R1WBV2E
Setra HVAC Sensors, SRPM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRPM0R1WBV2E

Setra HVAC Sensors, SRPM Series

SRPM0R1WBV2E

Setra HVAC Sensors, SRPM Series
Room Pressure Monitor with SRPM,
MFG Item Number
SRPM0R1WBV2E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, SRPM Series
Item #
SRPM0R1WBV2E
Room Pressure Monitor with SRPM,

SRPM Series Information


Specifications

Specifications
Manufacturer Part Number SRPM0R1WBV2E
Manufacturer Setra
Product Series SRPM
Family Series Setra HVAC Sensors, SRPM Series
Description Room Pressure Monitor with SRPM, +/-0.1in.W.C.,120/240VAC BACnet_ +/-0.5pct. FS
Accuracy 0.5 %
Pressure Range -0.1-0.1 in WC
Output BACnet
Connection 1/4 in Tubing
Sensor Style Low Differential
Display Yes
Maximum Pressure 0.1 in WC
Voltage 120 VAC, 240 VAC
Electrical Connection Screw Terminal
Operating Temperature 32-120 °F
Net Weight 0 lbs
Gross Weight 0 lbs