SRPMR05WBV1E
Setra HVAC Sensors, SRPM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRPMR05WBV1E

Setra HVAC Sensors, SRPM Series

SRPMR05WBV1E

Setra HVAC Sensors, SRPM Series
Pressure Transducer
MFG Item Number
SRPMR05WBV1E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, SRPM Series
Item #
SRPMR05WBV1E
Pressure Transducer

SRPM Series Information


Specifications

Specifications
Manufacturer Part Number SRPMR05WBV1E
Manufacturer Setra
Product Series SRPM
Family Series Setra HVAC Sensors, SRPM Series
Description Pressure Transducer
Accuracy 0.5 %
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Connection 1/4 in Tubing
Sensor Style Low Differential
Display Yes
Voltage 120 VAC, 240 VAC
Electrical Connection Screw Terminal
Operating Temperature 32-120 °F
Net Weight 0 lbs
Gross Weight 0 lbs