SRPM Series Information
| Manufacturer Part Number | SRPMR25WBV1V |
|---|---|
| Manufacturer | Setra |
| Product Series | SRPM |
| Family Series | Setra HVAC Sensors, SRPM Series |
| Description | Room Pressure Monitor with SRPM, +/-0.25in.W.C.,120/240 VAC/4-20 mA or 0-5 and 0-10 VDC +/-0.25pct. FS |
| Accuracy | 0.25 % |
| Pressure Range | -0.25-0.25 in WC |
| Output | 0-10 VDC, 0-5 VDC, 4-20 mA |
| Connection | 1/4 in Tubing |
| Sensor Style | Low Differential |
| Display | Yes |
| Maximum Pressure | 0.25 in WC |
| Voltage | 120 VAC, 240 VAC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 32-120 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |