Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRPO100
SRP SRPO100, PAD, 7.5X10 OIL, 100/CS
This item cannot be canceled or returned
Description
SRP SRPO100, PAD, 7.5X10 OIL, 100/CS
Specifications
Specifications
| Manufacturer Part Number |
123447 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Spill Response Plus Oil Only Absorbent Pads - Heavy Weight, 7.5 x 10, Absorbency Capacity 5.5 gal |
| Type |
Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |