SRQ24U
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRQ24U

Eaton's Tripp Lite series Enclosures

SRQ24U

Eaton's Tripp Lite series Enclosures
SRQ24U
MFG Item Number
SRQ24U
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SRQ24U
SRQ24U

Series Information

Specifications

Specifications
Manufacturer Part Number SRQ24U
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description SmartRack 24U Sound Proof Half-Height Rack Enclosure
Accessory Type Enclosure
Material Steel
Nominal Height 49 "
Nominal Width 30 "
Nominal Depth 47 "
Approvals ECA, EIA
Net Weight 0 lbs
Gross Weight 0 lbs