Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRRE11 IMO Relays, Relay Socket (Base) For RSE3 Relays T35
SRRE11 IMO Relays, Relay Socket (Base) For RSE3 Relays T35
This item cannot be canceled or returned
Description
Relay Socket (Base) For RSE3 Relays T35
Specifications
Specifications
| Manufacturer Part Number |
SRRE11 |
| Manufacturer |
IMO |
| Family Series |
IMO Relays |
| Description |
Relay Socket (Base) For RSE3 Relays T35 Din/Panel Mount 11 Pins Replaces SRR11 |
| Max Voltage |
300 V |
| Current Rating |
10 A |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.125 lbs |