Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SRS1-A1202 Autonics Relays, SRS1 Series, SSR, Socket Heatsink Separated,
MFG Item Number
SRS1-A1202
SRS1-A1202 Autonics Relays, SRS1 Series, SSR, Socket Heatsink Separated,
MFG Item Number
SRS1-A1202
This item cannot be canceled or returned
Description
SSR, Socket Heatsink Separated,
Solid State Relay Single Phase Socket Type Termination: Blade Terminal Red LED Input Indicator Solid state relays of the socket type for ease of installation and maintenance. Has a dielectric strength of 2500 VAC. Available in zero cross turn‑on and random turn‑on models. Useful in both industrial and commercial settings.
Specifications
Specifications
Manufacturer Part Number
SRS1-A1202
Manufacturer
Autonics
Product Series
SRS1
Family Series
Autonics Relays, SRS1 Series
Description
SSR, Socket Heatsink Separated, Single phase, Input 4-24VDC, Load 24-240VAC, 2A
Mounting
Pluggable Module
Status Indicator
Yes
Auxiliary Switch
No
Input Signal
4-24 VDC
Input Polarity
DC
Output Voltage
24-240 VAC
Nominal Output Voltage
208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
2 A
Termination
Blade Terminal
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.0375 lbs
Gross Weight
0.595 lbs
SRS1-A1202
Autonics Relays, SRS1 Series