Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRS50-HAA0-K21 Sick Encoders, SRS50 Series, 1037059, Motorfeedback
SRS50-HAA0-K21 Sick Encoders, SRS50 Series, 1037059, Motorfeedback
Item Number
SRS50-HAA0-K21
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1037059 |
| Manufacturer |
Sick |
| Product Series |
SRS50 |
| Family Series |
Sick Encoders, SRS50 Series |
| Description |
1037059, Motorfeedback |
| Input Power |
7-12 VDC |
| Protocol |
HIPERFACE |
| Mounting |
Plug-In Shaft |
| Connector |
Male Connector |
| Operating Temperature |
-30-115 °C |
| Protection Rating |
IP40 |
| Approvals |
CE |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.54 lbs |
SRS50-HAA0-K21
Sick Encoders, SRS50 Series