SRS50-HWV0-K21

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRS50-HWV0-K21 Sick Encoders, SRS50 Series, 1037093, Motorfeedback

MFG Item Number
1037093

SRS50-HWV0-K21 Sick Encoders, SRS50 Series, 1037093, Motorfeedback

MFG Item Number
1037093
Item Number
SRS50-HWV0-K21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, SRS50 Series
Item #
SRS50-HWV0-K21
1037093, Motorfeedback

SRS50 Series Information


Specifications

Specifications
Manufacturer Part Number 1037093
Manufacturer Sick
Product Series SRS50
Family Series Sick Encoders, SRS50 Series
Description 1037093, Motorfeedback
Input Power 7-12 VDC
Protocol HIPERFACE
Shaft/Bore Size 10 mm
Mounting Solid Shaft
Connector 1.5 m Cable
Operating Temperature -30-85 °C
Protection Rating IP65
Approvals CE
Net Weight 1.2125 lbs
Gross Weight 1.2125 lbs