Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SRSI-110AC/DC IMO Relays, Relay Socket (Base) For ETS Relays 60VDC
MFG Item Number
SRSI-110AC/DC

SRSI-110AC/DC IMO Relays, Relay Socket (Base) For ETS Relays 60VDC

MFG Item Number
SRSI-110AC/DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
SRSI-110AC/DC
Relay Socket (Base) For ETS Relays 60VDC

Series Information

Specifications

Specifications
Manufacturer Part Number SRSI-110AC/DC
Manufacturer IMO
Family Series IMO Relays
Description Relay Socket (Base) For ETS Relays 60VDC T35 Din Mount Slim 6mm Input 110-125V AC/DC
Number of Connections No
Max Voltage DIN Rail
Current Rating 250 V
Mounting 5
Net Weight 0.065 lbs
Gross Weight 0.065 lbs