Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRSI-24AC/DC IMO Relays, Relay Socket (Base) For ETS Relays 12-24
MFG Item Number
SRSI-24AC/DC
SRSI-24AC/DC IMO Relays, Relay Socket (Base) For ETS Relays 12-24
MFG Item Number
SRSI-24AC/DC
This item cannot be canceled or returned
Description
Relay Socket (Base) For ETS Relays 12-24
Specifications
Specifications
| Manufacturer Part Number |
SRSI-24AC/DC |
| Manufacturer |
IMO |
| Family Series |
IMO Relays |
| Description |
Relay Socket (Base) For ETS Relays 12-24VDC T35 Din Mount Slim 6mm Input 12-24V AC/DC |
| Max Voltage |
250 V |
| Current Rating |
6 A |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |