SRW01-UCME1E47
WEG Electric Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRW01-UCME1E47 WEG Electric Programmable Logic Controllers, CONT UNIT MODBUS 24DC EARTH

MFG Item Number
SRW01-UCME1E47

SRW01-UCME1E47 WEG Electric Programmable Logic Controllers, CONT UNIT MODBUS 24DC EARTH

MFG Item Number
SRW01-UCME1E47
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
SRW01-UCME1E47
CONT UNIT MODBUS 24DC EARTH

Series Information

Specifications

Specifications
Manufacturer Part Number SRW01-UCME1E47
Manufacturer WEG Electric
Family Series WEG Electric Programmable Logic Controllers
Description CONT UNIT MODBUS 24DC EARTH
Voltage 120 VAC
Nominal Voltage 120 VAC
Number of Inputs & Type 4 - Digital
Number of Outputs & Type 4 - Digital
Expandable No
Communication Modbus-RTU
Mounting DIN Rail, Panel Mount
Embedded Input Voltage 24 VDC
Embedded Ethernet No
Modbus RTU Master No
Modbus RTU Slave No
Embedded Clock/Calendar No
Approvals CE, cULus, UL
Net Weight 1.023 lbs
Gross Weight 1.023 lbs