SRW21UG
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRW21UG

Eaton's Tripp Lite series Enclosures

SRW21UG

Eaton's Tripp Lite series Enclosures
SRW21UG
MFG Item Number
SRW21UG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SRW21UG
SRW21UG

Series Information

Specifications

Specifications
Manufacturer Part Number SRW21UG
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description SmartRack 21U Low-Profile Switch-Depth Wall-Mount Half-Height Rack Enclosure, Clear Acrylic Window
Accessory Type Enclosure
Material Steel
Enclosure Wall Mount
Nominal Height 41 "
Nominal Width 24 "
Nominal Depth 18 "
Net Weight 51.2 lbs
Gross Weight 68 lbs