SRWF2U
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRWF2U

Eaton's Tripp Lite series Enclosures

SRWF2U

Eaton's Tripp Lite series Enclosures
SRWF2U
MFG Item Number
SRWF2U
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SRWF2U
SRWF2U

Series Information

Specifications

Specifications
Manufacturer Part Number SRWF2U
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description SmartRack 2U Low-Profile Vertical-Mount Switch-Depth Wall-Mount Rack Enclosure Cabinet
Accessory Type Enclosure
Material Steel
Enclosure Wall Mount
Nominal Height 29 "
Nominal Width 25 "
Nominal Depth 4 "
Net Weight 0 lbs
Gross Weight 0 lbs