Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS-IP20-N
IP20 KIT FOR N FR FOR S801/S811 FAMILY
MFG Item Number
SS-IP20-N
This item cannot be canceled or returned
Description
IP20 KIT FOR N FR FOR S801/S811 FAMILY
Specifications
Specifications
| Family Series |
Eaton Soft Starters |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
SS-IP20-N |
| Description |
Eaton IP20 kit, For S801/S811 family, N-frame |
| Type |
Kit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SS-IP20-N
Eaton Soft Starters