Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS-ISB4-SR-22 IDEM Safety Safety Switches, Control 2NC 2NO Switch Solenoid Releas
MFG Item Number
SS-ISB4-SR-22
SS-ISB4-SR-22 IDEM Safety Safety Switches, Control 2NC 2NO Switch Solenoid Releas
MFG Item Number
SS-ISB4-SR-22
This item cannot be canceled or returned
Description
Control 2NC 2NO Switch Solenoid Releas
Specifications
Specifications
| Manufacturer Part Number |
SS-ISB4-SR-22 |
| Manufacturer |
IDEM Safety |
| Family Series |
IDEM Safety Safety Switches |
| Description |
Control 2NC 2NO Switch Solenoid Release M20 |
| Switch Type |
Key Interlocking |
| Number of Poles |
4 |
| Voltage |
240 V |
| Current Rating |
3 A |
| Composition |
Metallic |
| Net Weight |
6 lbs |
| Gross Weight |
6.52 lbs |
SS-ISB4-SR-22
IDEM Safety Safety Switches