Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS-ISP-SKR-25 IDEM Safety Switches, Solenoid Release Isolation Switch Pane
MFG Item Number
SS-ISP-SKR-25
SS-ISP-SKR-25 IDEM Safety Switches, Solenoid Release Isolation Switch Pane
MFG Item Number
SS-ISP-SKR-25
This item cannot be canceled or returned
Description
Solenoid Release Isolation Switch Pane
Specifications
Specifications
| Manufacturer |
IDEM Safety |
| Family Series |
IDEM Safety Switches |
| Manufacturer Part Number |
SS-ISP-SKR-25 |
| Description |
Solenoid Release Isolation Switch Panel Mount 25A SS |
| Illuminated |
Yes |
| Mounting |
Panel Mount |
| Selector Type |
Key |
| Total Number of Devices |
3 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
1 |
| Number of Pilot Lights |
2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SS-ISP-SKR-25
IDEM Safety Switches