SS100
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SS100

Cully-Minerallac Conduit Mounts

SS100

Cully-Minerallac Conduit Mounts
ELECTRICAL BOX SUPPORT CLIP
MFG Item Number
SS100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
SS100
ELECTRICAL BOX SUPPORT CLIP

Series Information

Specifications

Specifications
Manufacturer Part Number SS100
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description ELECTRICAL BOX SUPPORT CLIP
Style Three Hole
EMT Size (in) 1 "
Rigid Size (in) 3/4 "
Comments Black
Net Weight 0 lbs
Gross Weight 0 lbs