Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS126L Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, SW/GFCI, 430SS
SS126L Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, SW/GFCI, 430SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, SW/GFCI, 430SS
Specifications
Specifications
| Manufacturer Part Number |
SS126L |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1 Toggle Opening 1 GFCI Opening, 430 Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
2 |
| Cover Type |
Combination - Switch and Decorator |
| Cover Design |
Flat |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
SS126L
Bryant Electric Electrical Box Covers