Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS1ME Bryant Electric Electrical Box Covers, WALLPLATE, 1-G, SW, EMERGENCY, SS
SS1ME Bryant Electric Electrical Box Covers, WALLPLATE, 1-G, SW, EMERGENCY, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1-G, SW, EMERGENCY, SS
Specifications
Specifications
| Manufacturer Part Number |
SS1ME |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Wallplates and Boxes, Metallic Plates, 1-Gang, 1 Toggle Openings, Standard Size, Engraved Emergency, Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
1 |
| Cover Type |
Switch - Toggle |
| Features |
Pre-Marked |
| Cover Design |
Flat |
| Net Weight |
0 lbs |
| Gross Weight |
0.15 lbs |
SS1ME
Bryant Electric Electrical Box Covers