SS2035PO-EN
Safety Technology International Switches, Stopper Station Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SS2035PO-EN

Safety Technology International Switches, Stopper Station Series

SS2035PO-EN

Safety Technology International Switches, Stopper Station Series
Stopper Station, Dome Cover, Flush
MFG Item Number
SS2035PO-EN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Stopper Station Series
Item #
SS2035PO-EN
Stopper Station, Dome Cover, Flush

Stopper Station Series Information

These ADA Compliant, multipurpose push button switches cover a wide range of applications both indoors and outdoors. They're called Stopper Stations. They incorporate a unique, patented design that helps dramatically to stop accidental activation. A number of standard models are available or we can create custom units to meet your needs exactly. You have your choice of any of five universal shell colors, several button styles, standard or custom wording and language.

Specifications

Specifications
Manufacturer Part Number SS2035PO-EN
Manufacturer Safety Technology International
Product Series Stopper Station
Family Series Safety Technology International Switches, Stopper Station Series
Description Stopper Station, Dome Cover, Flush Mt., Red, Illum. Bar, Momentary PB, Emer. Power Off
Color Red
Cover Yes
Horn No
Contacts DPDT
Operation Momentary
Label Text Emergency Power Off
Illuminated Yes
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Lamp Voltage 12-24 VAC/VDC
Number of Operations 100,000 Operations
Approvals CE, CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs