Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Strut
SS21/2-G
Ocal, a T & B Brand Strut
PVC CTD STRUT PIPESTRAP 2-1/2IN GRY
This item cannot be canceled or returned
Description
PVC CTD STRUT PIPESTRAP 2-1/2IN GRY
Specifications
Specifications
| Manufacturer Part Number |
SS21/2-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Strut |
| Description |
PVC Coated Strut Pipe Strap, Pipe Size 2-1/2 Inch/63 Metric, Use With Either 1-5/8 Inch or 1-1/2 Inch Strut, Steel, Gray |
| Style |
Pipe Clamp |
| Comments |
PVC Coated |
| Gross Weight |
0.39 lbs |
| Net Weight |
0.39 lbs |
SS21/2-G
Ocal, a T & B Brand Strut