Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS211 Bryant Electric Electrical Box Covers, WALLPLATE, 3-G, DUP/DUP/BLANK, SS
SS211 Bryant Electric Electrical Box Covers, WALLPLATE, 3-G, DUP/DUP/BLANK, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 3-G, DUP/DUP/BLANK, SS
Specifications
Specifications
| Manufacturer Part Number |
SS211 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 3-Gang, 2 Duplex Openings 1 Blank, Standard Size, Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
3 |
| Cover Type |
Combination - Receptacle and Blank |
| Cover Design |
Flat |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
SS211
Bryant Electric Electrical Box Covers