Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS22 Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, 2 .64, SS
SS22 Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, 2 .64, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 2 .64, SS
Specifications
Specifications
| Manufacturer Part Number |
SS22 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 2 .64 Openings, Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
2 |
| Cover Type |
Telephone Outlet |
| Cover Design |
Flat |
| Comments |
0.640 in. Hole |
| Net Weight |
0 lbs |
| Gross Weight |
0.35 lbs |
SS22
Bryant Electric Electrical Box Covers