Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS240806 Eaton's Tripp Lite series Power Strips, Surge Protector Power Strip 120V 8
SS240806 Eaton's Tripp Lite series Power Strips, Surge Protector Power Strip 120V 8
This item cannot be canceled or returned
Description
Surge Protector Power Strip 120V 8
Specifications
Specifications
| Manufacturer Part Number |
SS240806 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Surge Protector Power Strip 120V 8 Outlet 6ft Cord 24in. Length |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
8 |
| Application |
Computer Networks, Industrial/Factory |
| Net Weight |
2.255 lbs |
| Gross Weight |
2.4 lbs |
SS240806
Eaton's Tripp Lite series Power Strips