Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS320 Bryant Electric Electrical Box Covers, WALLPLATE, 3-G, 1.60/BLNK/1.60, SS
SS320 Bryant Electric Electrical Box Covers, WALLPLATE, 3-G, 1.60/BLNK/1.60, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 3-G, 1.60/BLNK/1.60, SS
Specifications
Specifications
| Manufacturer Part Number |
SS320 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 3-Gang, 1 1.60 Opening 1 Blank1 1.60 Opening, Standard Size,Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
3 |
| Cover Type |
Receptacle - Single |
| Features |
Lockable |
| Cover Design |
Flat |
| Comments |
1.60 in. dia. Hole |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
SS320
Bryant Electric Electrical Box Covers