Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
SS5C
Bryant Electric Electrical Box Covers
WALLPLATE, 5-G, 347V SW, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 5-G, 347V SW, SS
Specifications
Specifications
| Manufacturer Part Number |
SS5C |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 5-Gang, 5 Toggle Openings, Standard Size, Stainless Steel, Engraved 347VAC |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
5 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.65 lbs |
SS5C
Bryant Electric Electrical Box Covers