Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS6 Bryant Electric Electrical Box Covers, WALLPLATE, 6-G, SWITCH, SS
SS6 Bryant Electric Electrical Box Covers, WALLPLATE, 6-G, SWITCH, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 6-G, SWITCH, SS
Specifications
Specifications
| Manufacturer Part Number |
SS6 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 6-Gang, 6 Toggle Openings, Standard Size, Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
6 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Net Weight |
0 lbs |
| Gross Weight |
0.6 lbs |
SS6
Bryant Electric Electrical Box Covers