Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
SS703L
Bryant Electric Electrical Box Covers
WALLPLATE, 2-G, 2.15, 4 BOLT, 430SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 2.15, 4 BOLT, 430SS
Specifications
Specifications
| Manufacturer Part Number |
SS703L |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1 2.15 Opening, 4 Bolt Mount, 430 Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
2 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Flat |
| Comments |
2.16 in. dia. Hole |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
SS703L
Bryant Electric Electrical Box Covers