Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
SS723L
Hubbell Electrical Box Covers
WALL PLATE, 1-G, 2.15in., 430SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALL PLATE, 1-G, 2.15in., 430SS
Specifications
Specifications
| Manufacturer Part Number |
SS723L |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALL PLATE, 1-G, 2.15in., 430SS |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
SS723L
Hubbell Electrical Box Covers