Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS737 Bryant Electric Electrical Box Covers, WALLPLATE, 1-G, 1.968, SS
SS737 Bryant Electric Electrical Box Covers, WALLPLATE, 1-G, 1.968, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1-G, 1.968, SS
Specifications
Specifications
| Manufacturer Part Number |
SS737 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1 1.937 Openings, Standard Size, Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Flat |
| Comments |
1.97 in. dia. Hole |
| Net Weight |
0 lbs |
| Gross Weight |
0.65 lbs |
SS737
Bryant Electric Electrical Box Covers