Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS78 Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, DUP/1.40, SS
SS78 Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, DUP/1.40, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, DUP/1.40, SS
Specifications
Specifications
| Manufacturer Part Number |
SS78 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1 Duplex 1 1.40 Openings, Standard Size, Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
2 |
| Cover Type |
Combination - Receptacle |
| Cover Design |
Flat |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
SS78
Bryant Electric Electrical Box Covers