Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SS84 Hubbell Electrical Box Covers, WALLPLATE, 4-G, DUP, SS, STRAP MT
SS84 Hubbell Electrical Box Covers, WALLPLATE, 4-G, DUP, SS, STRAP MT
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 4-G, DUP, SS, STRAP MT
Specifications
Specifications
| Manufacturer Part Number |
SS84 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 4-G, DUP, SS, STRAP MT |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
4 |
| Cover Type |
Duplex Face Plate |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
SS84
Hubbell Electrical Box Covers