SSA81U
Siemens Building Technologies HVAC Valves, SSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSA81U

Siemens Building Technologies HVAC Valves, SSA Series

SSA81U

Siemens Building Technologies HVAC Valves, SSA Series
24V, 3 POS, NC, NSR Valve ACT
MFG Item Number
SSA81U
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, SSA Series
Item #
SSA81U
24V, 3 POS, NC, NSR Valve ACT

SSA Series Information

  • Direct‑Coupled Installation without Tools
  • Manual Override with Hex Wrench
  • UL Listed for Plenum Installations
  • Visual Position Indication
The SSA/SSP Electronic Valve Actuator requires a 24 VAC power supply and receives a 0 to 10 VDC signal or a floating control signal to control a valve. This actuator is designed to work with Zone Control Valves with a 1/10‑inch (2.5 mm) stroke and a threaded valve bonnet that fits the actuator.

Specifications

Specifications
Manufacturer Part Number SSA81U
Manufacturer Siemens Building Technologies
Product Series SSA
Family Series Siemens Building Technologies HVAC Valves, SSA Series
Description 24V, 3 POS, NC, NSR Valve ACT
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 150 s
Stroke 0.1 "
Media Temperature 34-230 °F
Manual Operation Yes
Fail Safe Position Normally Closed
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs