Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, SPACE SAVER Series
SSACB38
Eaton's Crouse-Hinds series Fittings, SPACE SAVER Series
3/8 DB ST EMT FOR FLEX/AC/MC
This item cannot be canceled or returned
Description
Fittings, SPACE SAVER Series
3/8 DB ST EMT FOR FLEX/AC/MC
SPACE SAVER Series Information
- Male Threads on Locknut Allow for More Room Inside the Box
- Angled Teeth on Locknut Bite into Enclosure, Preventing Loosening from Vibration
- Steel Fitting is Zinc Electroplated for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
SSACB38 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
SPACE SAVER |
| Family Series |
Eaton's Crouse-Hinds series Fittings, SPACE SAVER Series |
| Description |
3/8 DB ST EMT FOR FLEX/AC/MC |
| Conduit/Cable Type |
Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Connection Type |
Set Screw |
| Angle |
Straight |
| Trade Size |
3/8 " |
| Hub Size |
1/2 " |
| Hub Type |
Nipple (Included) |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.089 lbs |
| Gross Weight |
0.094 lbs |
SSACB38
Eaton's Crouse-Hinds series Fittings, SPACE SAVER Series