Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
SSBAHC020
Control Techniques Motors
Sick/Stegmann Sincos Encoder
MFG Item Number
SSBAHC020
This item cannot be canceled or returned
Description
Sick/Stegmann Sincos Encoder
Specifications
Specifications
| Manufacturer Part Number |
SSBAHC020 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Sick/Stegmann Sincos Encoder Feedback Cable, 12 Pin Connector on motor end, 15P ft.Dft. Connector on |
| Accessory Type |
Encoder Cable |
| Motor Type |
AC |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SSBAHC020
Control Techniques Motors