Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
SSBCAB0100
Control Techniques Motors
Unidrive M, Sin/Cos, SICK Stegmann
MFG Item Number
SSBCAB0100
This item cannot be canceled or returned
Description
Unidrive M, Sin/Cos, SICK Stegmann
Specifications
Specifications
| Manufacturer Part Number |
SSBCAB0100 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Unidrive M, Sin/Cos, SICK Stegmann HIPERFACE, Encoder Feedback Cable, connectors on motor and drives end, |
| Accessory Type |
Encoder Cable |
| Motor Type |
AC |
| Net Weight |
2.98 lbs |
| Gross Weight |
2.985 lbs |
SSBCAB0100
Control Techniques Motors