Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
SSBCPB0050
Control Techniques Motors
Extension Cable, Feedback, Unimotor,
MFG Item Number
SSBCPB0050
This item cannot be canceled or returned
Description
Extension Cable, Feedback, Unimotor,
Specifications
Specifications
| Manufacturer Part Number |
SSBCPB0050 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Extension Cable, Feedback, Unimotor, sin/cos, Hiperface, 5 meter length |
| Accessory Type |
Encoder Cable |
| Motor Type |
AC |
| Net Weight |
1.705 lbs |
| Gross Weight |
1.705 lbs |
SSBCPB0050
Control Techniques Motors