Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSBCPB0150 Control Techniques Motors, Extension Cable, Feedback, Unimotor,
MFG Item Number
SSBCPB0150
SSBCPB0150 Control Techniques Motors, Extension Cable, Feedback, Unimotor,
MFG Item Number
SSBCPB0150
This item cannot be canceled or returned
Description
Extension Cable, Feedback, Unimotor,
Specifications
Specifications
| Manufacturer Part Number |
SSBCPB0150 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Extension Cable, Feedback, Unimotor, sin/cos, Hiperface, 15 meter length |
| Accessory Type |
Encoder Cable |
| Motor Type |
AC |
| Net Weight |
4.25 lbs |
| Gross Weight |
4.245 lbs |
SSBCPB0150
Control Techniques Motors