Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSBGS16/25M Adaptaflex, a Division of T&B Conduit, SSTL BRD GALV COND25MREELS
MFG Item Number
SSBGS16/25M
SSBGS16/25M Adaptaflex, a Division of T&B Conduit, SSTL BRD GALV COND25MREELS
MFG Item Number
SSBGS16/25M
This item cannot be canceled or returned
Description
SSTL BRD GALV COND25MREELS
Specifications
Specifications
| Manufacturer Part Number |
SSBGS16/25M |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Conduit |
| Description |
AF SSBGS20/25M S.STL BRD GALV COND |
| Trade Size |
3/8 " |
| Diameter |
0.69 " |
| Feet/Pkg. |
82 ' |
| Inside Bend Radius |
1.38 " |
| Material |
Steel |
| Color |
Metallic |
| Operating Temperature |
-58-572 °F |
| Comments |
IP40 |
| Conduit Type |
Un-Jacketed Metallic Flexible |
| Liquid Tight |
No |
| Net Weight |
15 lbs |
| Gross Weight |
10.03 lbs |
SSBGS16/25M
Adaptaflex, a Division of T&B Conduit