SSC2S-S10-M
Panduit Cable Ties, Sta-Strap Clamp Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSC2S-S10-M Panduit Cable Ties, Sta-Strap Clamp Ties Series, Sta-Strap SSC2S-S10-M Sta-Strap Clamp C

MFG Item Number
SSC2S-S10-M

SSC2S-S10-M Panduit Cable Ties, Sta-Strap Clamp Ties Series, Sta-Strap SSC2S-S10-M Sta-Strap Clamp C

MFG Item Number
SSC2S-S10-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Ties, Sta-Strap Clamp Ties Series
Item #
SSC2S-S10-M
Sta-Strap SSC2S-S10-M Sta-Strap Clamp C

Sta-Strap Clamp Ties Series Information

  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light; indoor or outdoor use
  • Heat stabilized material for high temperature applications up to 239F (115C); indoor use
  • Design allows for bundling before or after screwing clamp in place
  • Exclusive two‑piece design offers the lowest threading force in the industry
  • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
  • Only clamp tie that is releasable prior to final tensioning

Specifications

Specifications
Manufacturer Part Number SSC2S-S10-M
Manufacturer Panduit
Product Series Sta-Strap Clamp Ties
Family Series Panduit Cable Ties, Sta-Strap Clamp Ties Series
Description Panduit SSC2S-S10-M Sta-Strap Clamp Ties are used to secure cable bundles to another surface such as a control panel, communication rack, wall or ceiling. This cable tie design allows for bundling before or after screwing clamp in place, for use with 10
Length 7.4 "
Nominal Length 7.5 "
Thickness 0.045 "
Tensile Strength (lb) 50 lbs
Type Releasable, Reusable
Height 0.045 "
Width 0.18 "
Material Nylon
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 3.115 lbs
Gross Weight 3.4 lbs