Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSD10 Eaton's Bussmann series Fuses, 10A 240V AC INDUSTRIAL FUSE
SSD10 Eaton's Bussmann series Fuses, 10A 240V AC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
10A 240V AC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
SSD10 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 10 A, AC 240 V, BS88/E1, 12 x 47 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
10 A |
| AC Voltage |
240 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Offset Blade |
| Net Weight |
0.022 lbs |
| Gross Weight |
0.022 lbs |
SSD10
Eaton's Bussmann series Fuses